Beli magnetic drills di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Bor Listrik MagnetDeskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Wipro Bor Magnetatribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MING SHAN Mesin Bor DudukDeskripsi:MING SHAN ZJ 4113
- DMX Drill Machine (Mesin Bor)Deskripsi:Mesin bor intiatribut:
- Product ID: DMX1201
- Power: 3500 watt
- Voltage: 220-240 V
- Max.Drilling Diameter: 200 mm
- Free Speed: 700 r.p.m
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- NITTO KOHKI Hi Broach One Touch for Holes 50mm Depthatribut:
- Hole Depth (mm): 50
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- NRT-PRO Mesin Bor Magnetatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
- DGR Core Drill TCTDeskripsi:TCT Core Bit
- NITTO KOHKI Annular Cutter Hi Broach One Touch for Holes 25mmatribut:
- Hole Depth (mm): 25
Daftar Harga magnetic drills Terbaru April 2026
| KRISBOW Mesin Bor Listrik Magnet | Rp17.999.900 |
| WISON Mesin Bor Magnet | Rp15.999.900 |
| RYU Mesin Bor Magnet | Rp4.499.900 |
| Wipro Bor Magnet | Rp4.999.900 |
| DMX Core Drill Concrete | Rp109.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp3.099.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
| RYU Mesin Bor Duduk | Rp1.999.900 |
| MING SHAN Mesin Bor Duduk | Rp1.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/j7P103444691-1.jpg)
/P101000154-1.jpg)
/6sP101518244-38.jpg)


/P102113486-1.jpg)


/bmP103564418-1.jpg)
/P102113370-1.jpg)